Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142017 Kia Rio F, CSCRT03KI9428
Mfr # CSCRT03KI9428
Zoro # G500331984
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9428
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT03KI9428
- Zoro #
- G500331984
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2017 Kia Rio
- Color
- Camo Realtree AP Solid
- Family Code
- KI9428
Description
Seat Covers in Neosupreme for 2014-2017 Kia Rio - (F), SEDAN, 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver, w/manual passenger