Seat Covers in Neosupreme for 20142017 Kia Rio R, CSCRT06KI9458

  • Mfr # CSCRT06KI9458

  • Zoro # G500334350


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9458
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT06KI9458
Zoro #
G500334350
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5
Seat Position
Rear
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9458

Description

Seat Covers in Neosupreme for 2014-2017 Kia Rio - (R), SEDAN, 60/40 Split, Solid Btm, w/2 rmv hdrst, w/o armrst (use 13mm long socket to rmv btm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.