Shop COVERKING

Seat Covers in Neosupreme for 20142017 Kia Rio R, CSCRT08KI9429

  • Mfr # CSCRT08KI9429
  • Zoro # G400336263

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9429
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCRT08KI9429
Zoro #
G400336263
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Rear
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9429

Description

Seat Covers in Neosupreme for 2014-2017 Kia Rio - (R), 5-DOOR HATCH, 60/40 split bench, solid bottom, w/2 removable headrests, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.