Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142018 Chevrolet Truck, CSCKT14CH9870
Mfr # CSCKT14CH9870
Zoro # G500245359
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2014 To 2018 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH9870
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT14CH9870
- Zoro #
- G500245359
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Pontus Solid
- For Use With
- For 2014 To 2018 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH9870
Description
Seat Covers in Neosupreme for 2014-2018 Chevrolet Truck Silverado 1500,2500(not HD) - (R), Double Cab, Solid Back & Solid Bottom, w/2 removable headrests, No Armrest