Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142018 Chevrolet Truck, CSCPD34CH9628
Mfr # CSCPD34CH9628
Zoro # G800325218
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2014 To 2018 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH9628
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD34CH9628
- Zoro #
- G800325218
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Jungle Solid
- For Use With
- For 2014 To 2018 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH9628
Description
Seat Covers in Neosupreme for 2014-2018 Chevrolet Truck Silverado 1500,2500(not HD) - (R), CREW CAB, 60/40 Split Bench, w/2 removable headrests, w/built-in 60 armrest