Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142018 Hino 195 Series, CSCRT08HO0003
- Mfr # CSCRT08HO0003
- Zoro # G400335983
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2018 Hino 195 Series Cab-Over
Family Code
HO0003
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT08HO0003
- Zoro #
- G400335983
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-1
- Seat Position
- Rear
- For Use With
- For 2014 To 2018 Hino 195 Series Cab-Over
- Family Code
- HO0003
Description
Seat Covers in Neosupreme for 2014-2018 Hino 195 Series Cab-Over - (R), Solid Back, Solid Bottom, w/2 removable headrests, for Crew Cab Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.