Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142018 Jeep Patriot, CSCRT05JP9448
Mfr # CSCRT05JP9448
Zoro # G500334183
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Patriot
Family Code
JP9448
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCRT05JP9448
- Zoro #
- G500334183
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2018 Jeep Patriot
- Color
- Camo Realtree XTRA Solid
- Family Code
- JP9448
Description
Seat Covers in Neosupreme for 2014-2018 Jeep Patriot - (F), 50/50 bucket, w/o dr lumbar, w/o fold pass seat, w/seat-mounted side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov