Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142018 Jeep Wrangler, CSC2AWJP9435
Mfr # CSC2AWJP9435
Zoro # G100189510
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2018 Jeep Wrangler
Family Code
JP9435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2AWJP9435
- Zoro #
- G100189510
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Wine with Black sides
- For Use With
- For 2014 To 2018 Jeep Wrangler
- Family Code
- JP9435
Description
Seat Covers in Neosupreme for 2014-2018 Jeep Wrangler - (R), JK, 4dr, 60/40 Split Bench, w/2 non-removable headrests, w/door side recline latch on backrest