Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142018 MercedesBenz, CSC2RT08MD9439
Mfr # CSC2RT08MD9439
Zoro # G700239868
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2018 Mercedes-Benz Sprinter
Family Code
MD9439
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08MD9439
- Zoro #
- G700239868
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Max-1 with Black Sides
- For Use With
- For 2014 To 2018 Mercedes-Benz Sprinter
- Family Code
- MD9439
Description
Seat Covers in Neosupreme for 2014-2018 Mercedes-Benz Sprinter - (F), 50/50 bkt, w/rmv hdrst, w/1 armrst per st, w/o st air susp, w/side airbg, w/man dr & pas st
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov