Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142018 MercedesBenz, CSCMO05MD9379
Mfr # CSCMO05MD9379
Zoro # G500301000
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2018 Mercedes-Benz Sprinter
Family Code
MD9379
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO05MD9379
- Zoro #
- G500301000
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2018 Mercedes-Benz Sprinter
- Color
- Camo Mossy Oak Duck Blind Solid
- Family Code
- MD9379
Description
Seat Covers in Neosupreme for 2014-2018 Mercedes-Benz Sprinter - (F), 50/50 bkt, w/rmv hdrst, w/1 armrst per st, w/o st air susp, w/o side airbg, w/man dr & pass st
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov