Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142018 Subaru Forester, CSCMO04SU9359
Mfr # CSCMO04SU9359
Zoro # G200290543
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2018 Subaru Forester
Family Code
SU9359
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO04SU9359
- Zoro #
- G200290543
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2018 Subaru Forester
- Color
- Camo Mossy Oak Obsession Solid
- Family Code
- SU9359
Description
Seat Covers in Neosupreme for 2014-2018 Subaru Forester - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver seat & manual passenger seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov