Shop COVERKING

Seat Covers in Neosupreme for 20142018 Subaru Forester, CSCMO12SU9389

  • Mfr # CSCMO12SU9389
  • Zoro # G400316791

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2018 Subaru Forester
Family Code
SU9389
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMO12SU9389
Zoro #
G400316791
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Eclipse Solid
Seat Position
Rear
For Use With
For 2014 To 2018 Subaru Forester
Family Code
SU9389

Description

Seat Covers in Neosupreme for 2014-2018 Subaru Forester - (R), 60/40 Split, w/3 remov hdrst, 40 on dr side, w/o armrest, NOTE: Release Seatbelt Befor Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews