Seat Covers in Neosupreme for 20142019 Chevrolet, CSC2KT14CH10100

  • Mfr # CSC2KT14CH10100
  • Zoro # G100132950
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Chevrolet Corvette
Family Code
CH10100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT14CH10100
Zoro #
G100132950
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Chevrolet Corvette
Color
Kryptek Camo Pontus With Black Sides
Family Code
CH10100

Description

Seat Covers in Neosupreme for 2014-2019 Chevrolet Corvette - (F), 50/50 highback bucket, w/pwr dr & pwr pass seat (FOR COMPETITION SPORT SEAT)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.