Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142019 Chevrolet, CSC2KT15CH10100
Mfr # CSC2KT15CH10100
Zoro # G000129616
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Chevrolet Corvette
Family Code
CH10100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT15CH10100
- Zoro #
- G000129616
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Neptune With Black Sides
- For Use With
- For 2014 To 2019 Chevrolet Corvette
- Family Code
- CH10100
Description
Seat Covers in Neosupreme for 2014-2019 Chevrolet Corvette - (F), 50/50 highback bucket, w/pwr dr & pwr pass seat (FOR COMPETITION SPORT SEAT)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.