Shop COVERKING

Seat Covers in Neosupreme for 20142019 Fiat 500 F, CSC2A4FT7022

  • Mfr # CSC2A4FT7022

  • Zoro # G300089443


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Fiat 500
Family Code
FT7022
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A4FT7022
Zoro #
G300089443
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2014 To 2019 Fiat 500
Family Code
FT7022

Description

Seat Covers in Neosupreme for 2014-2019 Fiat 500 - (F), Abarth Only, 50/50 highback bucket, w/side airbag, w/manual dr & pass seat, w/dr & pass armrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews