Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142019 Fiat 500 F, CSC2RT06FT7023
Mfr # CSC2RT06FT7023
Zoro # G400222771
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Fiat 500
Family Code
FT7023
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT06FT7023
- Zoro #
- G400222771
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-5 with Black Sides
- Seat Position
- Front
- For Use With
- For 2014 To 2019 Fiat 500
- Family Code
- FT7023
Description
Seat Covers in Neosupreme for 2014-2019 Fiat 500 - (F), 50/50 bucket, w/remov hdrst, Sport Seat or Lounge Seat, w/driver & pass armrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov