Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142019 Fiat 500 F, CSCKT16FT7022
Mfr # CSCKT16FT7022
Zoro # G600250888
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Fiat 500
Family Code
FT7022
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT16FT7022
- Zoro #
- G600250888
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2019 Fiat 500
- Color
- Kryptek Camo Raid Solid
- Family Code
- FT7022
Description
Seat Covers in Neosupreme for 2014-2019 Fiat 500 - (F), Abarth Only, 50/50 highback bucket, w/side airbag, w/manual dr & pass seat, w/dr & pass armrst