Shop COVERKING

Seat Covers in Neosupreme for 20142019 Fiat 500 F, CSCKT17FT7023

  • Mfr # CSCKT17FT7023

  • Zoro # G000281062


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Fiat 500
Family Code
FT7023
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT17FT7023
Zoro #
G000281062
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Fiat 500
Color
Kryptek Camo Banshee Solid
Family Code
FT7023

Description

Seat Covers in Neosupreme for 2014-2019 Fiat 500 - (F), 50/50 bucket, w/remov hdrst, Sport Seat or Lounge Seat, w/driver & pass armrest, w/side airbag

Ratings & reviews