Shop COVERKING

Seat Covers in Neosupreme for 20142019 Kia Soul 2nd, CSC2A4KI9455

  • Mfr # CSC2A4KI9455
  • Zoro # G300123970

product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Kia Soul
Family Code
KI9455
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A4KI9455
Zoro #
G300123970
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2014 To 2019 Kia Soul
Family Code
KI9455

Description

Seat Covers in Neosupreme for 2014-2019 Kia Soul - 2nd Gen, (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/manual driver & pass seat, Not for EV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.