Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142019 Kia Soul 2nd, CSC2A9KI9468
Mfr # CSC2A9KI9468
Zoro # G100121299
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2019 Kia Soul
Family Code
KI9468
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A9KI9468
- Zoro #
- G100121299
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Navy Blue with Black sides
- For Use With
- For 2014 To 2019 Kia Soul
- Family Code
- KI9468
Description
Seat Covers in Neosupreme for 2014-2019 Kia Soul - 2nd Gen, (R), 60/40 Split, Sld Btm, w/o Arm, 60 on dr, w/3 rmv hdrst, 12mm skt to rmv btm, No EV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov