Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142019 MercedesBenz, CSC2PD32MD9682
- Mfr # CSC2PD32MD9682
- Zoro # G600168428
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Mercedes-Benz CLA-Class
Family Code
MD9682
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD32MD9682
- Zoro #
- G600168428
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2019 Mercedes-Benz CLA-Class
- Color
- Digital Camo Urban with Black Sides
- Family Code
- MD9682
Description
Seat Covers in Neosupreme for 2014-2019 Mercedes-Benz CLA-Class - (F), 50/50 highback, w/side airbag, w/pwr dr & pas seat, w/thigh support for dr ONLY, NOT FOR AMG