Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142019 Nissan Versa, CSC2KT08NS9818
Mfr # CSC2KT08NS9818
Zoro # G000128756
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2019 Nissan Versa Note
Family Code
NS9818
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT08NS9818
- Zoro #
- G000128756
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Mandrake With Black Sides
- For Use With
- For 2014 To 2019 Nissan Versa Note
- Family Code
- NS9818
Description
Seat Covers in Neosupreme for 2014-2019 Nissan Versa Note - (R), 60/40 split bench, solid bottom, w/2 removable headrests, w/solid armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov