Shop COVERKING

Seat Covers in Neosupreme for 20142019 Nissan Versa, CSC2PD38NS9789

  • Mfr # CSC2PD38NS9789
  • Zoro # G600229075

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Nissan Versa
Family Code
NS9789
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD38NS9789
Zoro #
G600229075
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Nissan Versa
Color
Digital Camo Pink with Black Sides
Family Code
NS9789

Description

Seat Covers in Neosupreme for 2014-2019 Nissan Versa - (F), 50/50 bucket, w/removable headrest, w/o side airbag, w/driver armrest, w/man dr, w/man pas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.