Shop COVERKING

Seat Covers in Neosupreme for 20142020 BMW i3 F, CSC2KT12BM9564

  • Mfr # CSC2KT12BM9564
  • Zoro # G400189678

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2020 BMW i3
Family Code
BM9564
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT12BM9564
Zoro #
G400189678
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti With Black Sides
Seat Position
Front
For Use With
For 2014 To 2020 BMW i3
Family Code
BM9564

Description

Seat Covers in Neosupreme for 2014-2020 BMW i3 - (F), 50/50 High Back Bucket, w/power driver & passenger seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews