Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142020 BMW i3 F, CSC2RT07BM9564
- Mfr # CSC2RT07BM9564
- Zoro # G700232470
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2020 BMW i3
Family Code
BM9564
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT07BM9564
- Zoro #
- G700232470
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2020 BMW i3
- Color
- Camo Realtree AP Pink with Black Sides
- Family Code
- BM9564
Description
Seat Covers in Neosupreme for 2014-2020 BMW i3 - (F), 50/50 High Back Bucket, w/power driver & passenger seat, w/side airbag