Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142020 BMW i3 R, CSCMO05BM9565
Mfr # CSCMO05BM9565
Zoro # G100306115
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2020 BMW i3
Family Code
BM9565
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMO05BM9565
- Zoro #
- G100306115
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Duck Blind Solid
- For Use With
- For 2014 To 2020 BMW i3
- Family Code
- BM9565
Description
Seat Covers in Neosupreme for 2014-2020 BMW i3 - (R), 50/50 Split Back, Solid Bottom, w/2 removable headrests, Headrest Not Cover