Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142020 Chevrolet Impala, CSC2A3CH9902
Mfr # CSC2A3CH9902
Zoro # G900089065
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2014 To 2020 Chevrolet Impala
Family Code
CH9902
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A3CH9902
- Zoro #
- G900089065
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Gray with Black sides
- For Use With
- For 2014 To 2020 Chevrolet Impala
- Family Code
- CH9902
Description
Seat Covers in Neosupreme for 2014-2020 Chevrolet Impala - NEW BODY, (F), 50/50 bkt, w/adj non-rmv hdrst, pwr dr & man pass, Not for Active Headrest