Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142020 Ford Transit, CSC2MO09FD9894
Mfr # CSC2MO09FD9894
Zoro # G800153965
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2014 To 2020 Ford Transit Connect
Family Code
FD9894
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO09FD9894
- Zoro #
- G800153965
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Break Up Winter Print with Black Sides
- Seat Position
- Middle
- For Use With
- For 2014 To 2020 Ford Transit Connect
- Family Code
- FD9894
Description
Seat Covers in Neosupreme for 2014-2020 Ford Transit Connect - (M), 60/40 Split, w/3 remov hdrst, w/built-in 60 armrest, w/built-in middle belt, 60 on driver side