Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142020 Ford Transit, CSC2RT08FD9895
- Mfr # CSC2RT08FD9895
- Zoro # G700184045
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2020 Ford Transit Connect
Family Code
FD9895
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT08FD9895
- Zoro #
- G700184045
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2014 To 2020 Ford Transit Connect
- Color
- Camo Realtree Max-1 with Black Sides
- Family Code
- FD9895
Description
Seat Covers in Neosupreme for 2014-2020 Ford Transit Connect - (R), 50/50 bucket, w/2 removable headrests