Shop COVERKING

Seat Covers in Neosupreme for 20142020 Ford Transit, CSCMO05FD9988

  • Mfr # CSCMO05FD9988

  • Zoro # G400305030


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2020 Ford Transit Connect
Family Code
FD9988
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMO05FD9988
Zoro #
G400305030
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Duck Blind Solid
Seat Position
Front
For Use With
For 2014 To 2020 Ford Transit Connect
Family Code
FD9988

Description

Seat Covers in Neosupreme for 2014-2020 Ford Transit Connect - (F), 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag, w/o lumbar, w/o fold-flat pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.