Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142020 Ford Transit, CSCMO08FD9887
Mfr # CSCMO08FD9887
Zoro # G500310590
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2020 Ford Transit Connect
Family Code
FD9887
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMO08FD9887
- Zoro #
- G500310590
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2020 Ford Transit Connect
- Color
- Camo Mossy Oak Brush Solid
- Family Code
- FD9887
Description
Seat Covers in Neosupreme for 2014-2020 Ford Transit Connect - (F), 50/50 bkt, w/rmv hdrst, w/1 armrest per seat, w/side airbag, w/dr lmbr, w/o fold-flat pass seat