Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142020 MINI Cooper, CSC2RT02MN9260
Mfr # CSC2RT02MN9260
Zoro # G900220550
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2020 MINI Cooper, 4 doors
Family Code
MN9260
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT02MN9260
- Zoro #
- G900220550
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Advantage Timber with Black Sides
- For Use With
- For 2014 To 2020 MINI Cooper, 4 doors
- Family Code
- MN9260
Description
Seat Covers in Neosupreme for 2014-2020 MINI Cooper, 4 doors - (F), F55, 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat