Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142020 Mitsubishi, CSC2A2MB9378
Mfr # CSC2A2MB9378
Zoro # G900108339
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2014 To 2020 Mitsubishi Outlander
Family Code
MB9378
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A2MB9378
- Zoro #
- G900108339
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2014 To 2020 Mitsubishi Outlander
- Color
- Charcoal with Black sides
- Family Code
- MB9378
Description
Seat Covers in Neosupreme for 2014-2020 Mitsubishi Outlander - (M), 60/40 Split Seat, w/3 removable headrest, w/built-in armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov