Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142020 Nissan Rogue, CSC2MO04NS9916
Mfr # CSC2MO04NS9916
Zoro # G900164342
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2014 To 2020 Nissan Rogue
Family Code
NS9916
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO04NS9916
- Zoro #
- G900164342
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2014 To 2020 Nissan Rogue
- Color
- Camo Mossy Oak Obsession with Black Sides
- Family Code
- NS9916
Description
Seat Covers in Neosupreme for 2014-2020 Nissan Rogue - (M), NEW BODY ONLY,NOT SPORT, 2nd Row, 60/40, w/3 rmv hdrst, w/blt-in 60 armrest, NOT HYBRID
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov