Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142021 Jeep Cherokee, CSC2A1JP9475
- Mfr # CSC2A1JP9475
- Zoro # G600124554
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2021 Jeep Cherokee
Family Code
JP9475
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1JP9475
- Zoro #
- G600124554
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2014 To 2021 Jeep Cherokee
- Family Code
- JP9475
Description
Seat Covers in Neosupreme for 2014-2021 Jeep Cherokee - (F), KL, 50/50 bkt, w/rmv hdrst, w/side airbg, w/o 90 dg fold pas, w/o pas strge btm, w/man dr & pas