Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142021 Jeep Grand, CSCKT14JP9461
- Mfr # CSCKT14JP9461
- Zoro # G200253678
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2021 Jeep Grand Cherokee
Family Code
JP9461
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT14JP9461
- Zoro #
- G200253678
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2021 Jeep Grand Cherokee
- Color
- Kryptek Camo Pontus Solid
- Family Code
- JP9461
Description
Seat Covers in Neosupreme for 2014-2021 Jeep Grand Cherokee - (F), 50/50 bkt, w/adj non-remov hdrst, w/fold-flat pas, w/o seatbck vid, w/side airbag, NOT FOR SRT