Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152015 GMC Yukon Denali, CSC2A3GM9595
- Mfr # CSC2A3GM9595
- Zoro # G700087155
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2015 GMC Yukon Denali XL
Family Code
GM9595
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A3GM9595
- Zoro #
- G700087155
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Gray with Black sides
- For Use With
- For 2015 To 2015 GMC Yukon Denali XL
- Family Code
- GM9595
Description
Seat Covers in Neosupreme for 2015-2015 GMC Yukon Denali XL - (M), 60/40 Split Bench, w/2 adjustable & non-remov hdrst, w/Built-in 60 armrest (60 on driver side)