Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152016 Honda CRV, CSC2PD36HD9690
- Mfr # CSC2PD36HD9690
- Zoro # G600183834
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2016 Honda CR-V
Family Code
HD9690
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD36HD9690
- Zoro #
- G600183834
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2015 To 2016 Honda CR-V
- Color
- Digital Camo Sand with Black Sides
- Family Code
- HD9690
Description
Seat Covers in Neosupreme for 2015-2016 Honda CR-V - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/man dr seat, w/man pas seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov