Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152016 Scion tC F, CSC2KT15SN9237
- Mfr # CSC2KT15SN9237
- Zoro # G600199965
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2016 Scion tC
Family Code
SN9237
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT15SN9237
- Zoro #
- G600199965
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2015 To 2016 Scion tC
- Color
- Kryptek Camo Neptune With Black Sides
- Family Code
- SN9237
Description
Seat Covers in Neosupreme for 2015-2016 Scion tC - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/manual driver & pass st, Release Series 9.0 Model