Seat Covers in Neosupreme for 20152018 Chevrolet City, CSC2KT12CH9986

  • Mfr # CSC2KT12CH9986

  • Zoro # G100197416


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2015 To 2018 Chevrolet City Express
Family Code
CH9986
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT12CH9986
Zoro #
G100197416
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti With Black Sides
For Use With
For 2015 To 2018 Chevrolet City Express
Family Code
CH9986

Description

Seat Covers in Neosupreme for 2015-2018 Chevrolet City Express - (F), 50/50, w/dr arm, w/fold pas, w/side arbg, w/man dr & pas, w/dr man lmbr, w/man pas recline lvr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.