Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152018 Ford Trk, CSC2PD38FD9808
Mfr # CSC2PD38FD9808
Zoro # G900236704
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2018 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD9808
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38FD9808
- Zoro #
- G900236704
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2015 To 2018 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Digital Camo Pink with Black Sides
- Family Code
- FD9808
Description
Seat Covers in Neosupreme for 2015-2018 Ford Trk F-150/250/350 NO SuperDuty - (R), 60/40 Split (Super Crew), w/60 on driver side, w/3 rmv hdrst, w/o Armrest, w/o seatbelt airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.