Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152018 GMC Canyon, CSC2MO07GM9830
- Mfr # CSC2MO07GM9830
- Zoro # G800166422
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2018 GMC Canyon
Family Code
GM9830
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO07GM9830
- Zoro #
- G800166422
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Shadow Grass Blades with Black Sides
- Seat Position
- Rear
- For Use With
- For 2015 To 2018 GMC Canyon
- Family Code
- GM9830
Description
Seat Covers in Neosupreme for 2015-2018 GMC Canyon - (R), 60/40 Split, 60 on driver side, w/remov hdrst, w/o armrest, CREW CAB ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov