Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152018 GMC Truck Sierra, CSC2A4GM9795
Mfr # CSC2A4GM9795
Zoro # G800102888
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2018 GMC Truck Sierra Denali 1500, 2500 (Not HD)
Family Code
GM9795
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A4GM9795
- Zoro #
- G800102888
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Blue with Black sides
- Seat Position
- Front
- For Use With
- For 2015 To 2018 GMC Truck Sierra Denali 1500, 2500 (Not HD)
- Family Code
- GM9795
Description
Seat Covers in Neosupreme for 2015-2018 GMC Truck Sierra Denali 1500, 2500 (Not HD) - (F), 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag, w/o backside air vents