Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152018 Volkswagen Jetta, CSC2A1VW9390
Mfr # CSC2A1VW9390
Zoro # G900097732
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2018 Volkswagen Jetta / GLI
Family Code
VW9390
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1VW9390
- Zoro #
- G900097732
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2015 To 2018 Volkswagen Jetta / GLI
- Family Code
- VW9390
Description
Seat Covers in Neosupreme for 2015-2018 Volkswagen Jetta / GLI - (F), 50/50 bucket, w/adj non-remov hdrst, w/o lumbar c/o, w/side airbag, w/man dr & pass st