Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152019 Ford Transit, CSC2A1FD10046
Mfr # CSC2A1FD10046
Zoro # G300115500
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10046
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1FD10046
- Zoro #
- G300115500
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Middle
- For Use With
- For 2015 To 2019 Ford Transit
- Family Code
- FD10046
Description
Seat Covers in Neosupreme for 2015-2019 Ford Transit - (M), 12 SEATER, 2nd Row, solid bottom, 3 split backrests, 3 headrests, 1 armrest