Shop COVERKING

Seat Covers in Neosupreme for 20152019 Ford Transit, CSC2A1FD10049

  • Mfr # CSC2A1FD10049

  • Zoro # G800115673


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10049
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2A1FD10049
Zoro #
G800115673
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10049

Description

Seat Covers in Neosupreme for 2015-2019 Ford Transit - (M),12 SEATER,3rd Row,COMBO: solid bench btm, 2 split bkrst, 2 hdrst, 1 arm (PLUS) bkt w/arm & hdrst

Ratings & reviews