Shop COVERKING

Seat Covers in Neosupreme for 20152019 Ford Transit, CSC2A3FD9871

  • Mfr # CSC2A3FD9871

  • Zoro # G300114022


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD9871
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2A3FD9871
Zoro #
G300114022
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Front
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD9871

Description

Seat Covers in Neosupreme for 2015-2019 Ford Transit - (F), 50/50 bkt, w/rmv hdrst, w/man st, w/1 armrst per st, w/man lmbr knob on inner side dr st back

Ratings & reviews