Shop COVERKING

Seat Covers in Neosupreme for 20152019 Ford Transit, CSC2A5FD10049

  • Mfr # CSC2A5FD10049

  • Zoro # G000123751


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10049
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2A5FD10049
Zoro #
G000123751
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Color
Tan with Black sides
Family Code
FD10049

Description

Seat Covers in Neosupreme for 2015-2019 Ford Transit - (M),12 SEATER,3rd Row,COMBO: solid bench btm, 2 split bkrst, 2 hdrst, 1 arm (PLUS) bkt w/arm & hdrst

Ratings & reviews