Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20152019 Ford Transit, CSC2MO01FD9873
- Mfr # CSC2MO01FD9873
- Zoro # G300139780
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD9873
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO01FD9873
- Zoro #
- G300139780
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Break Up with Black Sides
- Seat Position
- Rear
- For Use With
- For 2015 To 2019 Ford Transit
- Family Code
- FD9873
Description
Seat Covers in Neosupreme for 2015-2019 Ford Transit - (R), 12 SEATER, 4th ROW, bench w/(1 split in ctr of bkrst), (1 split in ctr of bttm), w/4 headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov