Shop COVERKING

Seat Covers in Neosupreme for 20152019 Ford Transit, CSCPD32FD9872

  • Mfr # CSCPD32FD9872

  • Zoro # G400323218


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD9872
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCPD32FD9872
Zoro #
G400323218
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban Solid
Seat Position
Front
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD9872

Description

Seat Covers in Neosupreme for 2015-2019 Ford Transit - (F), 50/50 bucket, w/removable headrest, w/manual seat, w/1 armrest per seat, w/o lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.